This product requires certification to purchase.

1 in. CTS Self-Closing Pipe Clamp

Oatey®

1 in. CTS Self-Closing Pipe Clamp

  • Fast #
  • Part #O34340
  • Item #11663335
  • Manufacturer Part #34340
4.3 out of 5 Customer Rating
Brand image
Oatey®

1 in. CTS Self-Closing Pipe Clamp

  • Fast #
  • Part #O34340
  • Item #11663335
  • Manufacturer Part #34340
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 400 Pallet: 7200
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 1 in. CTS self-closing clamp
  • For use with copper, steel, PEX and CPVC pipe
  • Easily closes by pushing the pipe into the clamp
  • Multi-functional clamp that can be mounted directly on studs, or to brackets, struts or threaded rods using accessories, sold separately
  • 1.10-1.26 in. (28-32 mm) diameter
  • Made of corrosion-free polyamide and resistant to UV, aging, oil and gasoline
  • Can be interlocked for running multiple pipes together
  • Suitable for indoor and outdoor use
  • Temperature resistant from -40°F to 200°F constant, +270°F peak
  • To unlock, simply apply pressure and open the clamp
  • Requires Certification
Dimensions & Measurements
Depth
1-23/40 in
Diameter - Outside
1-1/10 in, 1-13/50 in
Fits Pipe Size
1 in
Height
2-177/1000 in
Length
1-23/40 in
Width
299/500 in
Characteristics & Features
Color Finish Name
Grey
Material
Fabric
Material Type
Polyamide
Work Load Limit
202 lb
Warranty & Product Information
Application
Residential, Commercial
IAPMO Listed
Yes
Product Type
Pipe Clamp
Type
O34340
UPC
038753494081