This product requires certification to purchase.

1 lb. Wire Solder

Oatey®

1 lb. Wire Solder

  • Fast #
  • Part #O20015
  • Item #3864966
  • Manufacturer Part #20015
3.9 out of 5 Customer Rating
Brand image
Oatey®

1 lb. Wire Solder

  • Fast #
  • Part #O20015
  • Item #3864966
  • Manufacturer Part #20015
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 1920
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Oatey® wire solder is a tin-lead alloy wire solder commonly used for tin plating, seaming joints, copper DWV systems and sheet metal repair
  • 40/60 alloy of 40% tin and 60% lead
  • 361°F - 421°F melting range for 50/50 alloy
  • Requires Certification

Documents

Dimensions & Measurements
Size
1 lb
Characteristics & Features
Material
Metal
Proposition 65
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Tool Type
Wire Solder
Warranty & Product Information
Product Type
Soldering Wire
UPC
038753200156