This product requires certification to purchase.

1 To 1 1/4 Combo Clamp

Oatey®

1 To 1 1/4 Combo Clamp

  • Fast #
  • Part #O34349
  • Item #11663344
  • Manufacturer Part #34349
4.3 out of 5 Customer Rating
Brand image
Oatey®

1 To 1 1/4 Combo Clamp

  • Fast #
  • Part #O34349
  • Item #11663344
  • Manufacturer Part #34349
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 7350
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 1 in to 1-1/4 in CTS combo clamp with insert
  • For use with copper, PEX and CPVC tubing
  • Mounts directly to brackets, studs and walls
  • Included insert provides pipe size flexibility: use for securing 1 in CTS pipe or remove to secure 1-1/4 in CTS pipe
  • Multi-use mounting holes allow for clamp to be secured at the base or on top
  • Made of durable polypropylene
  • Can be used as a grommet when mounted on wood or metal studs
  • Nubs act as a level, making it easy to know when the clamp is straight and ensuring installation accuracy
  • 25-pack
  • Requires Certification
Dimensions & Measurements
Depth
91/125 in
Height
2-131/250 in
Length
91/125 in
Width
2-929/1000 in
Characteristics & Features
Coating
Polypropylene
Color Finish Name
Grey
Material
Polypropylene
Warranty & Product Information
Product Type
Hanger
Type
O34349
UPC
038753494173