1/2 in. - 1 in. Polyethylene Pipe Guard Sleeve in Red
1/2 in. - 1 in. Polyethylene Pipe Guard Sleeve in Red
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 300-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Will not attack plastic pipe
- Sleeving is 4 mils thick
- Protects copper and plastic in concrete
- For non-code installations
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Fits Pipe Size:
- 1/2 in - 1 in
- Length:
- 200
- Material:
- Plastic
- Material Type:
- Polyethylene
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Thickness:
- 4 mil
- UPC:
- 038753387086