This product requires certification to purchase.

14 in. Nylon Cable Ties in Natural

Oatey®

14 in. Nylon Cable Ties in Natural

  • Fast #
  • Part #O33852
  • Item #3715441
  • Manufacturer Part #33852
4.2 out of 5 Customer Rating
Brand image
Oatey®

14 in. Nylon Cable Ties in Natural

  • Fast #
  • Part #O33852
  • Item #3715441
  • Manufacturer Part #33852
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Pack: 1 Inner Pack: 1 Case: 12 Pallet: 960
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Oatey® Cable, Conduit and Duct Ties are a fast, convenient method for securing a variety of components, including cables and tubing.
  • Requires Certification

Documents

Dimensions & Measurements
Depth
16-1/4 in
Length
14 in
Width
3-3/4 in
Characteristics & Features
Color Finish Category
Neutrals
Color Finish Name
Natural
Material
Plastic
Material Type
Nylon
Warranty & Product Information
UPC
038753338521