This product requires certification to purchase.

16 oz PVC Clear Primer

Oatey®

16 oz PVC Clear Primer

  • Fast #
  • Part #O30773
  • Item #3811625
  • Manufacturer Part #30773
5 out of 5 Customer Rating
Brand image
Oatey®

16 oz PVC Clear Primer

  • Fast #
  • Part #O30773
  • Item #3811625
  • Manufacturer Part #30773
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 1056
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Removes surface dirt, grease and grime as well as softens the pipe surface to allow a fast, secure solvent weld
  • Ideal for use in cold weather applications
  • Clear in color, will not stain most surfaces
  • Requires Certification

Documents

Dimensions & Measurements
Size
16 oz
Characteristics & Features
Color
Clear
Set Time
Fast Set
Warranty & Product Information
Application
Industrial
ASTM
ASTM F-656
CARB OTC LEED Compliant
Yes
IAPMO Listed
No
NSF
NSF 61
NSF Certified
Yes
Pipe Compatibility
PVC
Product Type
Primer
SCAQMD Compliant
Yes
UPC
038753307732