This product requires certification to purchase.

16 oz. Heavy Duty Gray CPVC Pipe Cement

Oatey®

16 oz. Heavy Duty Gray CPVC Pipe Cement

  • Fast #
  • Part #O31036
  • Item #235729
  • Manufacturer Part #31036
4.7 out of 5 Customer Rating
Brand image
Oatey®

16 oz. Heavy Duty Gray CPVC Pipe Cement

  • Fast #
  • Part #O31036
  • Item #235729
  • Manufacturer Part #31036
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 1056
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available
    17  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Recommended for for commercial hot and cold water systems up to 200°F / 93°C
  • For use on all schedules and classes of CPVC pipe and fittings up to 12 in. Diameter with interference fit
  • Recommended application temperature 40°F to 110°F / 4°C to 43°C
  • All Oatey solvent cement and primer products are certified to UL Greenguard Gold
  • Requires Certification
Dimensions & Measurements
Size
16 oz
Characteristics & Features
Color
Grey
Set Time
Medium Set
Electrical & Operational Information
Maximum Temperature
110
Minimum Temperature
40
Warranty & Product Information
ASTM
ASTM F-493
CARB OTC LEED Compliant
No
IAPMO Listed
Yes
NSF
NSF 61
NSF Certified
Yes
Pipe Compatibility
CPVC
SCAQMD Compliant
Yes
UPC
038753310367