This product requires certification to purchase.

26 in. Plastic Water Heater Pan

Oatey®

26 in. Plastic Water Heater Pan

  • Fast #
  • Part #O34164
  • Item #529703
  • Manufacturer Part #34164
5 out of 5 Customer Rating
Brand image
Oatey®

26 in. Plastic Water Heater Pan

  • Fast #
  • Part #O34164
  • Item #529703
  • Manufacturer Part #34164
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 168
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Manufactured from semi-flexible, tough and durable 1/16" plastic polymer
  • Recommended for electric water heater
  • Meets requirements of Southern Building Code
  • Will not rust or corrode
  • Pre-drilled to accommodate fittings
  • Package Quantity: 12
  • Includes CPVC fitting
  • Fits under water heater to protect against damage to flooring from water heater condensation
  • Made of tough and durable plastic
  • Only for use with electric water heaters
  • Requires Certification

Documents

Dimensions & Measurements
Depth
2-1/2 in
Diameter
26 in
Drain Opening
1 in
Gauge (metal)
28 ga
Height
3 in
Length
3 in
Thickness
0.0625 in
Width
28-1/2 in
Included Components
Hardware Included
No
Characteristics & Features
Drain Location
Side
Material
Plastic
Material Type
Polymer
Rust Resistant
No
Shape
Round
Warranty & Product Information
UPC
038753341644