This product requires certification to purchase.

3/4 in. CTS 1/2 in. IPS Self-Closing Pipe Clamp

Oatey®

3/4 in. CTS 1/2 in. IPS Self-Closing Pipe Clamp

  • Fast #
  • Part #O34339
  • Item #11663334
  • Manufacturer Part #34339
3.2 out of 5 Customer Rating
Brand image
Oatey®

3/4 in. CTS 1/2 in. IPS Self-Closing Pipe Clamp

  • Fast #
  • Part #O34339
  • Item #11663334
  • Manufacturer Part #34339
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 800 Pallet: 14400
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 3/4 in. CTS and 1/2 in. IPS self-closing clamp
  • For use with copper, steel, PEX and CPVC pipe
  • Easily closes by pushing the pipe into the clamp
  • Multi-functional clamp that can be mounted directly on studs, or to brackets, struts or threaded rods using accessories, sold separately
  • 0.79-0.91 in. (20-23 mm) diameter
  • Made of corrosion-free polyamide and resistant to UV, aging, oil and gasoline
  • Can be interlocked for running multiple pipes together
  • Suitable for indoor and outdoor use
  • Temperature resistant from -40°F to 200°F constant, +270°F peak
  • To unlock, simply apply pressure and open the clamp
  • Requires Certification
Dimensions & Measurements
Depth
1-71/500 in
Height
1-89/125 in
Length
1-71/500 in
Width
299/500 in
Characteristics & Features
Color Finish Name
Grey
Material
Fabric
Work Load Limit
179 lb
Warranty & Product Information
Product Type
Hanger
Type
O34339
UPC
038753494074