This product requires certification to purchase.

3/4 in. IPS Self-Close Clamp

Oatey®

3/4 in. IPS Self-Close Clamp

  • Fast #
  • Part #O34368
  • Item #11663355
  • Manufacturer Part #34368
3.5 out of 5 Customer Rating
Brand image
Oatey®

3/4 in. IPS Self-Close Clamp

  • Fast #
  • Part #O34368
  • Item #11663355
  • Manufacturer Part #34368
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 75 Case: 600 Pallet: 10800
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • 3/4 in. IPS self-closing clamp
  • For use with copper, steel, PEX and CPVC pipe
  • Easily closes by pushing the pipe into the clamp
  • Multi-functional clamp that can be mounted directly on studs, or to brackets, struts or threaded rods using accessories, sold separately
  • 0.94-1.10 in. (24-28 mm) diameter
  • Made of corrosion-free polyamide and resistant to UV, aging, oil and gasoline
  • Can be interlocked for running multiple pipes together
  • Suitable for indoor and outdoor use
  • Temperature resistant from -40°F to 200°F constant, +270°F peak
  • To unlock, simply apply pressure and open the clamp
  • Requires Certification
Dimensions & Measurements
Depth
1-23/40 in
Height
1-241/250 in
Length
1-23/40 in
Width
299/500 in
Characteristics & Features
Color Finish Name
Grey
Work Load Limit
191 lb
Warranty & Product Information
Product Type
Hanger
Type
O34368
UPC
038753494296