This product requires certification to purchase.

3 - 4 in. Solvent Weld Plastic White General Purpose Drain

Oatey®

3 - 4 in. Solvent Weld Plastic White General Purpose Drain

  • Fast #
  • Part #O43599
  • Item #928748
  • Manufacturer Part #43599
5 out of 5 Customer Rating
Brand image
Oatey®

3 - 4 in. Solvent Weld Plastic White General Purpose Drain

  • Fast #
  • Part #O43599
  • Item #928748
  • Manufacturer Part #43599
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 480
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Oatey® general purpose drains are available in a wide range of sizes, materials and configurations
  • Requires Certification

Documents

Dimensions & Measurements
Depth
4-1/2 in
Diameter
5-1/4 in
Drain Base Height
2-3/10 in
Fits Pipe Size
3 in - 4 in
Grate Diameter
4-19/20 in
Characteristics & Features
Adjustable
Yes
Construction
Non-Membrane
Drain Base Material
Plastic
Drain Base Material Type
PVC
Grate Color Finish
White
Grate Color Finish Category
Whites
Grate Shape
Round
Material Type
PVC
Outlet Type
Solvent Weld
Proposition 65
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Warranty & Product Information
Application
Drain
UPC
038753435992