This product requires certification to purchase.

3 in. PVC Snap In Drain

Oatey®

3 in. PVC Snap In Drain

  • Fast #
  • Part #O42834
  • Item #12189838
  • Manufacturer Part #42834
4.5 out of 5 Customer Rating
Brand image
Oatey®

3 in. PVC Snap In Drain

  • Fast #
  • Part #O42834
  • Item #12189838
  • Manufacturer Part #42834
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 2400
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Snap-in style
  • Fits inside pipe
  • Molded one piece plastic construction
  • Color/Finish: White
  • Requires Certification
Dimensions & Measurements
Diameter
3-1/2 in
Fits Pipe Size
3 in
Grate Diameter
3-1/2 in
Characteristics & Features
Construction
Non-Membrane
Drain Base Material
PVC
Drain Base Material Type
PVC
Drain Grate Material
Plastic
Grate Color Finish
White
Grate Shape
Round
Material Type
PVC
Outlet Type
Push On
Warranty & Product Information
ASME
ASME A112.18.2-2015
Type
O42834