This product requires certification to purchase.

32 oz. Heavy Duty Medium Set Gray PVC Pipe Cement, California Compliant

Oatey®

32 oz. Heavy Duty Medium Set Gray PVC Pipe Cement, California Compliant

  • Fast #
  • Part #O31105V
  • Item #9932591
  • Manufacturer Part #31105V
5 out of 5 Customer Rating
Brand image
Oatey®

32 oz. Heavy Duty Medium Set Gray PVC Pipe Cement, California Compliant

  • Fast #
  • Part #O31105V
  • Item #9932591
  • Manufacturer Part #31105V
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 672
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Gray cement solvent welds PVC pipe and fittings, dauber included
  • For DWV, pressure pipe, potable water and electrical applications
  • Thicker formula fills gaps for strong bond and easy application
  • Can be used on all schedules and classes of PVC pipe and fittings with interference fit, up to 12 in. diameter for pressure and 18 in. for non-pressure pipes
  • Recommended application temperature of 40°F to 110°F / 4°C to 43°C
  • All Oatey® solvent cement and primer products are certified to UL Greenguard Gold
  • Low VOC, high performance solvent cement that meets California South Coast Air Quality Management Districts (SCAQMD) 1168/316A or BAAQMD Method 40 requirements
  • Meets ASTM Standard D-2564 and complies with NSF/ANSI 61 health effects requirements
  • Please refer to the Oatey® limited warranty for warranty details
  • Requires Certification
Dimensions & Measurements
Size
32 oz
Characteristics & Features
Color
Grey
Set Time
Medium Set
Electrical & Operational Information
Maximum Temperature
110
Minimum Temperature
40
Temperature Range
40 to 110 Deg F
Warranty & Product Information
ANSI
ANSI 61
ASTM
ASTM D-2564
CARB OTC LEED Compliant
Yes
IAPMO Listed
Yes
NSF
NSF 61
NSF Certified
Yes
Pipe Compatibility
PVC
SCAQMD Compliant
Yes
UPC
038753039190