This product requires certification to purchase.

32 oz. Medium Bodied Fast Set Clear PVC Pipe Cement

Oatey®

32 oz. Medium Bodied Fast Set Clear PVC Pipe Cement

  • Fast #
  • Part #O31020
  • Item #5392
  • Manufacturer Part #31020
4.2 out of 5 Customer Rating
Brand image
Oatey®

32 oz. Medium Bodied Fast Set Clear PVC Pipe Cement

  • Fast #
  • Part #O31020
  • Item #5392
  • Manufacturer Part #31020
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 672
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available
    7  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Recommended for residential and commercial hot and cold water systems up to 200°F / 93°C
  • For use on all schedules and classes of PVC pipe and fittings up to 6 in. Diameter with interference fit
  • All Oatey solvent cement and primer products are certified to UL Greenguard Gold
  • Requires Certification
Dimensions & Measurements
Size
32 oz
Characteristics & Features
Color
Clear
Set Time
Fast Set
Electrical & Operational Information
Maximum Temperature
110
Minimum Temperature
40
Warranty & Product Information
ANSI
ANSI 61
ASTM
ASTM D-2564
CARB OTC LEED Compliant
Yes
IAPMO Listed
Yes
NSF
NSF 61
NSF Certified
Yes
Pipe Compatibility
PVC
SCAQMD Compliant
No
UPC
038753310206