3/4 in. x 260 ft. PTFE Tape
3/4 in. x 260 ft. PTFE Tape
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 144 Pallet: 8640-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Provides a clean, positive seal on threaded connections
- A high density product that resists tearing and stretching for easy, efficient application
- Complies with Military Spec No A-A-58092 & UL 31 RO
Documents
Specifications
- Application:
- Plumbing, Metal
- CARB OTC LEED Compliant:
- Yes
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 260 in
- Material:
- Plastic
- Material Type:
- PTFE
- Maximum Temperature:
- 500
- Pressure - Maximum:
- 10000 psi
- Product Type:
- PTFE Tape
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Size:
- 3/4 in x 260 in
- Temperature Range:
- -450 to 500 Deg F
- Tensile Strength:
- 2500 psi
- Thickness:
- 3 mil
- UL Listed:
- UL 2818
- UPC:
- 038753312125
- Width:
- 3/4 in