This product requires certification to purchase.

4 in. PVC Replacement Closet Flange

Oatey®

4 in. PVC Replacement Closet Flange

  • Fast #
  • Part #O43539
  • Item #345408
  • Manufacturer Part #43539
3.3 out of 5 Customer Rating
Brand image
Oatey®

4 in. PVC Replacement Closet Flange

  • Fast #
  • Part #O43539
  • Item #345408
  • Manufacturer Part #43539
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 50
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • PVC construction
  • Compression joint provides up to 3 in of adjustment to the riser
  • Slides inside 4 in cast iron or PVC Sch. 40 DWV pipe
  • Easy to use
  • Use as a replacement flange for broken flanges
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
4 in
Fitting Size 1
4 in
Fitting Sizes
4 in
Height
4 in
Size
4 in
Width
7 in
Included Components
Test Cap Included
No
Characteristics & Features
Adjustable
Yes
Color Finish Category
Whites
Color Finish Name
White
Material
Plastic
Material Type
PVC
Proposition 65
WARNING: Cancer -www.P65Warnings.ca.gov
Warranty & Product Information
Application
Flanges
IAPMO Listed
No
UPC
038753435398