This product requires certification to purchase.

6 in. Plastic Hub Backwater Valve

Oatey®

6 in. Plastic Hub Backwater Valve

  • Fast #
  • Part #OAT43908
  • Item #3715454
  • Manufacturer Part #43908
5 out of 5 Customer Rating
Brand image
Oatey®

6 in. Plastic Hub Backwater Valve

  • Fast #
  • Part #OAT43908
  • Item #3715454
  • Manufacturer Part #43908
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 32
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 6 in. PVC backwater valve
  • Protects low areas or basements from backflow or waste from street sewers
  • Elastomeric seal in quick action flapper ensures a water tight seal
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Hub
End Connection 2
Hub
End Connections
Hub
Valve Size
6 in
Characteristics & Features
Color Finish Name
White
Material
Plastic
Material Type
PVC
Valve Body Material
PVC
Valve Type
Backwater Valve
Warranty & Product Information
Origin
Global
UPC
038753439082