This product requires certification to purchase.

8 oz. PVC Clear Primer

Oatey®

8 oz. PVC Clear Primer

  • Fast #
  • Part #O302483
  • Item #7236195
  • Manufacturer Part #302483
4 out of 5 Customer Rating
Brand image
Oatey®

8 oz. PVC Clear Primer

  • Fast #
  • Part #O302483
  • Item #7236195
  • Manufacturer Part #302483
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Regular & NSF Purple Primer Handy Pack 8 OZ PVC Retail
  • For DWV, pressure pipe, potable water and electrical applications
  • Primer removes surface dirt, grease and grim, pre-softens pipe
  • Requires Certification

Documents

Dimensions & Measurements
Size
8 oz
Characteristics & Features
Color
Clear
Material Type
PVC
Set Time
Medium Set
Warranty & Product Information
ANSI
ANSI 61
Application
Residential
ASTM
ASTM F-656
CARB OTC LEED Compliant
Yes
IAPMO Listed
No
NSF
NSF 61
NSF Certified
Yes
Pipe Compatibility
PVC
Product Type
Primer
UPC
038753302485