This product requires certification to purchase.

10 oz Plastic Clear Pipe Cement

Oatey®

Fusion® 10 oz Plastic Clear Pipe Cement

  • Fast #
  • Part #O32192
  • Item #7397356
  • Manufacturer Part #32192
4.7 out of 5 Customer Rating
Brand image
Oatey®

Fusion® 10 oz Plastic Clear Pipe Cement

  • Fast #
  • Part #O32192
  • Item #7397356
  • Manufacturer Part #32192
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 18 Pallet: 1440
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Recommended for residential and DIY plumbing applications
  • Single-step, self priming cement with low odor
  • For use on all schedules and classes of PVC pipe and fittings up to 4 in. and non-pressure applications up to 6 in. with interference fit
  • Recommended application temperature 40°F to 110°F / 4°C to 43°C
  • No primer needed on non-pressure DWV applications, where local code permits
  • All Oatey solvent cement and primer products are certified to UL Greenguard Gold
  • Lo VOC Solvent Cement that meets California South Coast Air Quality Management Districts (SCAQMD) 1168/316A or BAAQMD Method 40 requirements
  • Meets ASTM Standard D2564
  • Complies with NSF/ANSI 61 health effects requirements
  • Please refer to the Oatey Limited Warranty for warranty details
  • Requires Certification
Dimensions & Measurements
Size
10 oz
Characteristics & Features
Collection
Fusion®
Color
Clear
Proposition 65
WARNING: Cancer -www.P65Warnings.ca.gov
Set Time
Slow Set
Electrical & Operational Information
Temperature Range
40 to 100 Deg F
Warranty & Product Information
ASTM
ASTM D-2564
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
Yes
NSF
NSF 61
NSF Certified
Yes
Pipe Compatibility
PVC
UPC
038753321929