This product requires certification to purchase.

Fire Rated Drain Box

Oatey®

Moda™ Fire Rated Drain Box

  • Fast #
  • Part #O37450
  • Item #9534984
  • Manufacturer Part #37450
3.9 out of 5 Customer Rating
Brand image
Oatey®

Moda™ Fire Rated Drain Box

  • Fast #
  • Part #O37450
  • Item #9534984
  • Manufacturer Part #37450
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 180
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • MODA® standard drain fire-rated supply box with test cap
  • For use with MODA Supply Box System
  • Durable PVC box construction stands up to the roughest jobsite conditions
  • Box dimensions: 8 in. W x 4.85 in. H x 3.38 in. D; box opening dimensions: 3.82 in. W x 4.367 in. H
  • Faceplate dimensions: 6 in. W x 6.45 in. H
  • Does not include valves
  • Box Dimensions: 8 in. W x 4.85 in. H x 3.38 in. D; Box Opening Dimensions: 3.82 in. W x 4.367 in. H; Faceplate Dimensions: 6 in. W x 6.45 in. H
  • Valves not included
  • Includes faceplate, pre-installed intumescent pad for protection under extreme heat, metal brackets and a debris cover
  • Listed to Warnock Hersey to meet ASTM E-814 and UL 1479 for both 1-hour and 2-hour wood and steel stud wall installations; listed with Massachusetts Board of Plumbing
  • Requires Certification
Dimensions & Measurements
Connection Size
3/4
Depth
9-1/4 in
Drain Opening
2 in
Height
4-5/8 in
Length
9-1/2 in
Overall Box Size
7-49/50 in x 4 in x 3-63/100 in
Width
8-3/10 in
Included Components
Water Hammer Arrestor Included
No
Characteristics & Features
Box Material
Plastic
Collection
Moda™
Supply Box Type
Washing Machine
Warranty & Product Information
ASME
ASME A-112.18.1
ASSE Standards
ASSE 1010
ASTM
ASTM D-2855, ASTM E-814
Fire Rated
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
UL Listed
No
UPC
038753374505