This product requires certification to purchase.

1/2 - 1 in. Galvanized Steel Roof Flashing

Oatey®

No-Calk® 1/2 - 1 in. Galvanized Steel Roof Flashing

  • Fast #
  • Part #O11830
  • Item #58701
  • Manufacturer Part #11830
3.2 out of 5 Customer Rating
Brand image
Oatey®

No-Calk® 1/2 - 1 in. Galvanized Steel Roof Flashing

  • Fast #
  • Part #O11830
  • Item #58701
  • Manufacturer Part #11830
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 864
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 28 gauge Galvanized steel base
  • Collar seals pipe ranging from 1/2 In to 1 In to accommodate solar panel mounting system posts
  • Rated 180°F continuous heat and approved for Type B installations
  • Metal base for pitch from 0-40° or up to 10/12 roof
  • Self-sealing collar slides over pipe and requires no caulking
  • Collar will not fade
  • Do not use petroleum based products or paint on flashing collar or plastic base
  • Not for hot-mopped or built-up roofs
  • For warranty product details, refer to the Oatey Limited Warranty document
  • Requires Certification
Dimensions & Measurements
Pipe Diameter
1 in
Roof Flashing Size
12-1/2 in x 9 in
Characteristics & Features
Collection
No-Calk®
Color
Black
Proposition 65
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Roof Flashing Material
Galvanized Steel
Warranty & Product Information
GSA Approved
No
IAPMO Listed
Yes
UPC
038753118307