This product requires certification to purchase.

3 in. Thermoplastic Roof Flashing 11 x 15 in. Base

Oatey®

No-Calk® 3 in. Thermoplastic Roof Flashing 11 x 15 in. Base

  • Fast #
  • Part #O11910
  • Item #7993
  • Manufacturer Part #11910
4.1 out of 5 Customer Rating
Brand image
Oatey®

No-Calk® 3 in. Thermoplastic Roof Flashing 11 x 15 in. Base

  • Fast #
  • Part #O11910
  • Item #7993
  • Manufacturer Part #11910
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 720
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available
    9  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Non-fading, non-cracking, rigid black thermoplastic base
  • Self-sealing collar slides over pipe and requires no caulking
  • Do not use petroleum based products or paint on flashing collar or plastic base. Not for hot-mopped or built-up roofs
  • Requires Certification
Dimensions & Measurements
Height
13 in
Pipe Diameter
3 in
Roof Degree Pitch
0-45°
Roof Flashing Size
13 in
Size
9-1/4 in x 13 in
Characteristics & Features
Collection
No-Calk®
Color
Black
Roof Flashing Material
Plastic
Roof Flashing Material Type
Thermoplastic
Warranty & Product Information
UPC
038753119106