This product requires certification to purchase.

4 in. Rain Collar

Oatey®

No-Calk® 4 in. Rain Collar

  • Fast #
  • Part #O14203
  • Item #928340
  • Manufacturer Part #14203
5 out of 5 Customer Rating
Brand image
Oatey®

No-Calk® 4 in. Rain Collar

  • Fast #
  • Part #O14203
  • Item #928340
  • Manufacturer Part #14203
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 2400
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Oatey® Rain Collar For No-Calk® Roof Flashings can be used as a secondary seal for commercial and residential applications that require a watertight seal for roof penetrations around the plumbing vent pipe.
  • Rated 180°F continuous heat and approved for Type B installations
  • No caulking needed
  • Requires Certification

Documents

Dimensions & Measurements
Height
1-1/4 in
Pipe Diameter
4 in
Roof Flashing Size
4 in
Size
4 in
Characteristics & Features
Collection
No-Calk®
Roof Flashing Material
Rubber
Warranty & Product Information
GSA Approved
No
IAPMO Listed
No
UPC
038753142036