This product requires certification to purchase.

8 oz. Fast Set CPVC Orange Pipe Cement

Oatey®

Orange Lava™ 8 oz. Fast Set CPVC Orange Pipe Cement

  • Fast #
  • Part #O32166
  • Item #4896930
  • Manufacturer Part #32166
3.6 out of 5 Customer Rating
Brand image
Oatey®

Orange Lava™ 8 oz. Fast Set CPVC Orange Pipe Cement

  • Fast #
  • Part #O32166
  • Item #4896930
  • Manufacturer Part #32166
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 2400
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Lo-V.O.C. Solvent Cement meets California South Coast Air Quality Management District (SCAQMD) 1168/316A or BAAQMD Method 40 and various environmental requirements
  • Designed for cut-in applications where available downtime is limited
  • For commercial hot and cold water systems up to 200°F / 93°C
  • Recommended application temperature 40°F to 110°F / 4°C to 43°C
  • Approved for Flowguard Gold® and Corzan® CPVC Piping Systems
  • Meets ASTM F493 and ASTM D2846
  • Flowguard Gold® and Corzan® are registered trademarks of The Lubrizol Corporation
  • Requires Certification
Dimensions & Measurements
Size
8 oz
Characteristics & Features
Collection
Orange Lava™
Color
Orange
Proposition 65
WARNING: Cancer -www.P65Warnings.ca.gov
Set Time
Fast Set
Electrical & Operational Information
Maximum Temperature
110
Warranty & Product Information
ASTM
Yes
CARB OTC LEED Compliant
Yes
GSA Approved
No
IAPMO Listed
Yes
NSF Certified
Yes
Pipe Compatibility
CPVC
SCAQMD Compliant
Yes
UPC
038753321660