1 lb. Wire Solder
Safe-Flo™ 1 lb. Wire Solder
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 2560-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Copper, bismuth, tin and silver alloy
- 420°F - 460°F melting range
- 0.117 in Gauge
- Meets ASTM Standard B-32 and the requirements of the Safe Drinking Water Act
- Unlimited shelf life
- Not recommended for use on aluminum
Documents
Specifications
- Application:
- Residential, Soldering
- CARB OTC LEED Compliant:
- No
- Collection:
- Safe-Flo™
- Color:
- Silver
- GSA Approved:
- No
- Melting Temperature:
- 420 F - 460 F
- NSF Certified:
- No
- Product Type:
- Solder
- Size:
- 1 lb
- UPC:
- 038753290256