This product requires certification to purchase.

2 x 3/4 in. Double Tapped Bushing

OEM

2 x 3/4 in. Double Tapped Bushing

  • Fast #
  • Part #O4578
  • Item #41813
  • Manufacturer Part #4578
5 out of 5 Customer Rating
Brand image
OEM

2 x 3/4 in. Double Tapped Bushing

  • Fast #
  • Part #O4578
  • Item #41813
  • Manufacturer Part #4578
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Double Tapped Bushing
  • Requires Certification
Dimensions & Measurements
End Connection 1
MNPT
End Connection 2
FNPT
End Connections
MNPT x FNPT
Fitting Size 1
2 in
Fitting Size 2
3/4 in
Fitting Sizes
2 in x 3/4 in
Characteristics & Features
Fitting Type
Bushing, Double, Reducing, Tapped
Material
Cast Iron
Warranty & Product Information
UPC
686012256804