This product requires certification to purchase.

3 x 2 in. NPT Double Tapped Black Malleable Bushing

OEM

3 x 2 in. NPT Double Tapped Black Malleable Bushing

  • Fast #
  • Part #O4591
  • Item #109408
  • Manufacturer Part #4591
4.1 out of 5 Customer Rating
OEM

3 x 2 in. NPT Double Tapped Black Malleable Bushing

  • Fast #
  • Part #O4591
  • Item #109408
  • Manufacturer Part #4591
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Durable stone aggregate finish withstands the elements.
  • Heavy-gauge construction with tamper-resistant screws that resist stains and corrosion.
  • Vandal-resistant bubblers feature chrome-plated integral hood guard to prevent contamination from other users, airborne deposits and tampering.
  • Mechanically activated bubbler continues to supply water in event of service disruptions.
  • Floor mounted pedestal fountain provides easy access.
  • Ideal for outdoor use.
  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
3 in
Fitting Size 2
2 in
Fitting Sizes
3 in x 2 in
Characteristics & Features
Coating
Black
Fitting Type
Reducing
Material
Malleable Iron
Warranty & Product Information
Origin
Domestic
UPC
686012258105