This product requires certification to purchase.

Fully Plumbed 3300 PSI 2.4 GPM 3/4 Shaft Axial Pressure Washer Pump Kit

OEM

Fully Plumbed 3300 PSI 2.4 GPM 3/4 Shaft Axial Pressure Washer Pump Kit

  • Fast #
  • Part #F90028
  • Item #11755033
  • Manufacturer Part #90028
5 out of 5 Customer Rating
Brand image
OEM

Fully Plumbed 3300 PSI 2.4 GPM 3/4 Shaft Axial Pressure Washer Pump Kit

  • Fast #
  • Part #F90028
  • Item #11755033
  • Manufacturer Part #90028
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Thermal Relief Valve (TRV) protects the pump from overheating while in bypass mode.
  • Requires Certification
Dimensions & Measurements
Height
7-1/2 in
Length
8-1/2 in
Pressure - Maximum
3300 psi
Weight
6 lb
Width
5 in
Electrical & Operational Information
Power Source
Gas
Warranty & Product Information
Application
Residential
Type
F90028