This product requires certification to purchase.

1/2 in. Stainless Steel Hose Clamp

Oetiker

1/2 in. Stainless Steel Hose Clamp

  • Fast #
  • Part #O17700339
  • Item #4471952
  • Manufacturer Part #17700339
5 out of 5 Customer Rating
Brand image
Oetiker

1/2 in. Stainless Steel Hose Clamp

  • Fast #
  • Part #O17700339
  • Item #4471952
  • Manufacturer Part #17700339
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Durable: Enhanced surface pressure thanks to curled, burr-free edges (optimized band exceeds DIN 3017 standard)
  • Reliable: No damage to hose thanks to curled strip with burr-free edges, optimum sealing
  • Worker-friendly: One size fits various diameters, fast and easy service with common screw driver or torque wrench
  • Requires Certification
Dimensions & Measurements
Diameter
1 in
Fits Pipe Size
1/2 in
Thickness
0.025 in
Width
1/2 in
Characteristics & Features
Material
Stainless Steel
Warranty & Product Information
Product Type
Hose Clamp