This product requires certification to purchase.

3/8 in. MNPT Coupling

Oetiker

Series E 3/8 in. MNPT Coupling

  • Fast #
  • Part #O20500030
  • Item #7505180
  • Manufacturer Part #20500030
5 out of 5 Customer Rating
Brand image
Oetiker

Series E 3/8 in. MNPT Coupling

  • Fast #
  • Part #O20500030
  • Item #7505180
  • Manufacturer Part #20500030
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
MNPT
End Connection 2
MNPT
End Connections
MNPT x MNPT
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Pressure - Maximum
363 psi
Characteristics & Features
Collection
Series E
Color Finish Name
Orange
Fitting Type
Straight, Coupling
Material
Steel