This product requires certification to purchase.

Two Handle Bar Faucet in Brushed Nickel

Olympia Faucets

Two Handle Bar Faucet in Brushed Nickel

  • Fast #
  • Part #OB8150BN
  • Item #10081723
  • Manufacturer Part #B-8150-BN
4.7 out of 5 Customer Rating
Brand image
Olympia Faucets

Two Handle Bar Faucet in Brushed Nickel

  • Fast #
  • Part #OB8150BN
  • Item #10081723
  • Manufacturer Part #B-8150-BN
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Covered under Olympia Faucets' limited lifetime warranty
  • Faucet body constructed of brass
  • Coordinates with products from the Accent line seamlessly
  • Centerset Installation - 2 faucet holes with 4" centers
  • Swivel spout rotates 360 degrees which allows for greater access to all areas of the sink
  • Includes washerless cartridge
  • Double lever handles control the flow and temperature of water
  • ADA compliant
  • Low lead compliant
Product Information
  • Requires Certification
  • ADA Compliant

Documents

Dimensions & Measurements
Faucet Connection Size
1/2 in
Faucet Height
8-15/16 in
Flow Rate
1.5 gpm
Maximum Deck Thickness
7/8 in
Spout Height
5-3/4 in
Spout Reach
5-1/4 in
Spout Swivel
360°
Included Components
Deck Plate Included
No
Handle Included
Yes
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Faucet Connection
Compression
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Washerless
Handle Material
Metal
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
2 Hole
Spout Type
Swivel
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
Origin
Global
Type
POB8150BN
UPC
763439851352