This product requires certification to purchase.

1/2 in. 800# Thrd A105 T8 Gate Valve Reduced Port Welded Bonnet Forged Steel

OMB Valves

Figure 810 1/2 in. 800# Thrd A105 T8 Gate Valve Reduced Port Welded Bonnet Forged Steel

  • Fast #
  • Part #OL8108THDD
  • Item #7882867
  • Manufacturer Part #AAD83AA010340
4.3 out of 5 Customer Rating
Brand image
OMB Valves

Figure 810 1/2 in. 800# Thrd A105 T8 Gate Valve Reduced Port Welded Bonnet Forged Steel

  • Fast #
  • Part #OL8108THDD
  • Item #7882867
  • Manufacturer Part #AAD83AA010340
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Pressure Class
800#
Valve Size
1/2 in
Characteristics & Features
Collection
Figure 810
Material
Forged Steel
Valve Body Material
Forged Steel
Valve Bonnet Type
Welded
Valve Operator
Handwheel
Valve Port Opening
Standard Port
Valve Stem
Outside
Valve Type
Gate Valve
Electrical & Operational Information
Maximum Temperature
100
Pressure - High
1975
Warranty & Product Information
API
API 602
ASME
ASME B16.10, ASME B16.34
ISO
ISO 15761