This product requires certification to purchase.

2 in. Forged Steel Standard Port Socket Weld x Threaded Gate Valve

OMB Valves

Figure 810 2 in. Forged Steel Standard Port Socket Weld x Threaded Gate Valve

  • Fast #
  • Part #O8108SWXTHK
  • Item #7859404
  • Manufacturer Part #AAB88AA010483
4.4 out of 5 Customer Rating
Brand image
OMB Valves

Figure 810 2 in. Forged Steel Standard Port Socket Weld x Threaded Gate Valve

  • Fast #
  • Part #O8108SWXTHK
  • Item #7859404
  • Manufacturer Part #AAB88AA010483
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
NPT
End Connections
Socket Weld x NPT
Length
5 in
Pressure Class
800#, 1975#
Valve Size
2 in
Weight
19.8 lb
Characteristics & Features
Collection
Figure 810
Handle Material
Carbon Steel
Material
Forged Steel, Carbon Steel, CoCr Alloy, Stainless Steel
Material Type
410, CR 13
Valve Body Material
Forged Steel
Valve Body Style
3 piece
Valve Bonnet Type
Bolted
Valve Disc Material
CR 13
Valve Operator
Handwheel
Valve Port Opening
Standard Port
Valve Seat Material
410 Stainless Steel, CoCr Alloy
Valve Stem
Outside
Valve Type
Gate Valve
Warranty & Product Information
ANSI
ANSI B16.11
API
API 602, API 6A
ASME
ASME B16.11, ASME B16.34 2013
ASTM
ASTM A105, ASTM A307 Grade B
ISO
ISO 15761, ISO 15848, ISO 9001
MSS
MSS SP-25
Recommended Valve Application
Gas, Oil, Steam, Water