This product requires certification to purchase.

3/4 in. 800# Threaded A105 T8 Gate Valve Reduced Port Bolted Bonnet Forged Steel OMB 810-8-THD

OMB Valves

Figure 810 3/4 in. 800# Threaded A105 T8 Gate Valve Reduced Port Bolted Bonnet Forged Steel OMB 810-8-THD

  • Fast #
  • Part #O8108THDF
  • Item #7859412
  • Manufacturer Part #MB8108THDF
3.3 out of 5 Customer Rating
Brand image
OMB Valves

Figure 810 3/4 in. 800# Threaded A105 T8 Gate Valve Reduced Port Bolted Bonnet Forged Steel OMB 810-8-THD

  • Fast #
  • Part #O8108THDF
  • Item #7859412
  • Manufacturer Part #MB8108THDF
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Length
3-27/50 in
Pressure Class
800#, 1975#
Valve Size
3/4 in
Weight
4.8 lb
Characteristics & Features
Collection
Figure 810
Handle Material
Carbon Steel
Material
Forged Steel, Carbon Steel, CoCr Alloy, Stainless Steel
Material Type
410, CR 13
Valve Body Material
Forged Steel
Valve Body Style
3 piece
Valve Bonnet Type
Bolted
Valve Disc Material
CR 13
Valve Operator
Handwheel
Valve Port Opening
Standard Port
Valve Seat Material
410 Stainless Steel, CoCr Alloy
Valve Stem
Outside
Valve Type
Gate Valve
Electrical & Operational Information
Maximum Temperature
100
Warranty & Product Information
ANSI
ANSI B16.11
API
API 602, API 6A
ASME
ASME B16.11, ASME B16.34 2013
ASTM
ASTM A105, ASTM A307 Grade B
FM Approved
No
ISO
ISO 15761, ISO 15848, ISO 9001
MSS
MSS SP-25
NSF Certified
No
Recommended Valve Application
Gas, Oil, Steam, Water
UL Listed
No