This product requires certification to purchase.

1 in. 800# Thrd A105 T8 Gate Valve Reduced Port Welded Bonnet Forged Steel

OMB Valves

L810 1 in. 800# Thrd A105 T8 Gate Valve Reduced Port Welded Bonnet Forged Steel

  • Fast #
  • Part #OL8108THDG
  • Item #7882872
  • Manufacturer Part #AAD85AA010383
3.9 out of 5 Customer Rating
Brand image
OMB Valves

L810 1 in. 800# Thrd A105 T8 Gate Valve Reduced Port Welded Bonnet Forged Steel

  • Fast #
  • Part #OL8108THDG
  • Item #7882872
  • Manufacturer Part #AAD85AA010383
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Length
4-33/100 in
Pressure Class
1975#, 800#
Valve Size
1 in
Weight
7.7 lb
Characteristics & Features
Collection
L810
Handle Material
Carbon Steel
Material
Forged Steel, CoCr Alloy, Stainless Steel
Material Type
410, CR 13
Valve Body Material
Forged Steel
Valve Bonnet Type
Welded
Valve Disc Material
CR 13
Valve Operator
Handwheel
Valve Port Opening
Standard Port
Valve Seat Material
410 Stainless Steel, CoCr Alloy
Valve Stem
Outside
Valve Type
Gate Valve
Warranty & Product Information
API
API 602, API 6A
ASTM
ASTM A105N
ISO
ISO 15761, ISO 15848, ISO 9001