2 in. Stainless Steel Full Port Flanged Gate Valve
KA10 Series 2 in. Stainless Steel Full Port Flanged Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ANSI:
- ANSI B16.34, ANSI B16.5
- ASTM:
- ASTM A105, ASTM A182, ASTM A193, ASTM A194, ASTM A216
- Collection:
- KA10 Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- ISO:
- ISO 15848-1, ISO 9001
- Length:
- 10 in
- Material:
- Stainless Steel
- Pressure Class:
- 150#
- Valve Body Material:
- Stainless Steel
- Valve Disc Material:
- Stainless Steel
- Valve Port Opening:
- Full Port
- Valve Size:
- 2 in
- Valve Type:
- Gate Valve