This product requires certification to purchase.

Hydronic Low Water Cut-Off 120V

Omco USA

Hydronic Low Water Cut-Off 120V

  • Fast #
  • Part #O95010A
  • Item #5153743
  • Manufacturer Part #95010A
4.5 out of 5 Customer Rating
Brand image
Omco USA

Hydronic Low Water Cut-Off 120V

  • Fast #
  • Part #O95010A
  • Item #5153743
  • Manufacturer Part #95010A
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
15
Height:
4-1/8 in
Length:
1-3/8 in
Maximum Temperature:
165
UL Listed:
Yes
Volts:
120V
Width:
4-1/8 in