This product requires certification to purchase.

1/2 in. Steel 90 Degree Flange Valve

This product has been replaced by

No image available
1/2" TRACPIPE SYSTEM FITTING 90° STEEL FLANGE VALVE
Manufacturer Part #FGP-AF-FV-500
Omega Flex

AutoFlare® 1/2 in. Steel 90 Degree Flange Valve

  • Fast #
  • Part #OFGPRF90V500
  • Item #8084410
  • Manufacturer Part #FGP-RF90V-500
4.2 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
1/2" TRACPIPE SYSTEM FITTING 90° STEEL FLANGE VALVE
Manufacturer Part #FGP-AF-FV-500
Omega Flex

AutoFlare® 1/2 in. Steel 90 Degree Flange Valve

  • Fast #
  • Part #OFGPRF90V500
  • Item #8084410
  • Manufacturer Part #FGP-RF90V-500
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 144
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • AutoFlare® fittings are self-flaring, self-piloting and require no special tools
  • Features 33% more sealing surface than competitor's fittings
  • Metal-to-metal seal
  • Packaged 12 per box
  • Requires Certification
Dimensions & Measurements
Valve Size
1/2 in
Characteristics & Features
Collection
AutoFlare®
Material
Brass, Stainless Steel
Warranty & Product Information
CSA Certified
Yes
UL Listed
Yes
UPC
840242203292