This product requires certification to purchase.

3/4 in. Flanged x MNPT Domestic Carbon Steel Adapter

Omega Flex

AutoFlare® CounterStrike® 3/4 in. Flanged x MNPT Domestic Carbon Steel Adapter

  • Fast #
  • Part #OFGPRFG750
  • Item #8030298
  • Manufacturer Part #FGP-RFG-750
3.7 out of 5 Customer Rating
Brand image
Omega Flex

AutoFlare® CounterStrike® 3/4 in. Flanged x MNPT Domestic Carbon Steel Adapter

  • Fast #
  • Part #OFGPRFG750
  • Item #8030298
  • Manufacturer Part #FGP-RFG-750
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8 Pallet: 2688
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    4  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

All Sizes


Product Details

Product Details

  • Must be installed in accordance with the TracPipe Design Guide and installation instructions and all applicable codes.
  • Termination fitting between TracPipe or CounterStrike Tubing and NPT Thread.
  • Fitting thread is Male NPT.
  • For use indoor, outdoor, and concealed location applications.
  • Requires Certification

Specifications

Clean Bagged:
No
Collection:
AutoFlare® CounterStrike®
End Connection 1:
Flanged
End Connection 2:
MNPT
End Connections:
Flanged x MNPT
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Adapter
IAPMO Listed:
No
Material:
Carbon Steel
NSF Certified:
No
Origin:
Domestic
UL Listed:
No
Weight:
0.74 lb