This product requires certification to purchase.

1/2 x 6 in. NPT Brass Coupling with Stainless Steel Insert and Split Ring

This product has been replaced by

No image available
1/2" TRACPIPE SYSTEM FITTING PS-II COUPLING
Manufacturer Part #FGP-UGC2-500
Omega Flex

TracPipe® PS-II 1/2 x 6 in. NPT Brass Coupling with Stainless Steel Insert and Split Ring

  • Fast #
  • Part #OFGPUGC500
  • Item #2137487
  • Manufacturer Part #FGP-UGC-500
5 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
1/2" TRACPIPE SYSTEM FITTING PS-II COUPLING
Manufacturer Part #FGP-UGC2-500
Omega Flex

TracPipe® PS-II 1/2 x 6 in. NPT Brass Coupling with Stainless Steel Insert and Split Ring

  • Fast #
  • Part #OFGPUGC500
  • Item #2137487
  • Manufacturer Part #FGP-UGC-500
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Fitting for underground gas piping system
  • Secondary containment
  • Vent port
  • Removable plug
  • PS I and PS II are pre-sleeved, "one-step" gas installation systems specifically designed for underground use
  • Coupling for underground gas piping system
  • Polyethylene sleeve can be sealed and vented to the outside air
  • Installs in long lengths without joints
  • Use with couplings and extensions to minimize scrap
  • Supports/contains NPT connections
  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Length
6 in
Characteristics & Features
Collection
TracPipe® PS-II
Fitting Type
Coupling, Straight
Material
Brass, Stainless Steel
Warranty & Product Information
ANSI
ANSI LC1, ANSI Z223.1
ASME
ASME B1.20.1
ASTM
ASTM B16, ASTM A240, ASTM A276, ASTM D3350
CSA Certified
CSA 6.26, CSA B149.1
Origin
Domestic