This product requires certification to purchase.

3/4 in. x 250 ft. Black Flexible Gas Pipe

Omega Flex

TracPipe® PS-II 3/4 in. x 250 ft. Black Flexible Gas Pipe

  • Fast #
  • Part #OFGPUGP750250
  • Item #8052078
  • Manufacturer Part #FGP-UGP-750-250
3.7 out of 5 Customer Rating
Brand image
Omega Flex

TracPipe® PS-II 3/4 in. x 250 ft. Black Flexible Gas Pipe

  • Fast #
  • Part #OFGPUGP750250
  • Item #8052078
  • Manufacturer Part #FGP-UGP-750-250
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Pre-sleeved, flexible gas installation system for underground, under slab, rooftop, or exterior wall applications
  • Semi-rigid tubing with fully vent-capable sleeve
  • AutoFlare fittings with plastic containment coupling and 1/4" NPT vent
  • Requires Certification
Dimensions & Measurements
Diameter - Inside 1
41/50 in
Length
250 ft
Wall Thickness
0.01 in
Weight
107.5 lb
Characteristics & Features
Collection
TracPipe® PS-II
Color Finish Category
Blacks
Color Finish Name
Black
Material
Stainless Steel
Material Type
300
PipeTubing Size
3/4 in
Pipe Wall Type
Corrugated
Electrical & Operational Information
Maximum Temperature
200
Warranty & Product Information
ANSI
ANSI LC1, ANSI Z223.1
Application
Commercial, Industrial, Residential
ASTM
ASTM A-240
CSA Certified
CSA 6.26, CSA B149.1
IAPMO Listed
Yes
Origin
Domestic
UL Listed
Yes