This product requires certification to purchase.

8 oz. Citrus and Floral Fragrance Odor Counteractant

OMI Industries

Fresh Wave IAQ® 8 oz. Citrus and Floral Fragrance Odor Counteractant

  • Fast #
  • Part #O54512
  • Item #7483041
  • Manufacturer Part #545-12
3.4 out of 5 Customer Rating
OMI Industries

Fresh Wave IAQ® 8 oz. Citrus and Floral Fragrance Odor Counteractant

  • Fast #
  • Part #O54512
  • Item #7483041
  • Manufacturer Part #545-12
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Completely non-toxic and has a continuous release formulation that works round-the-clock to provide constant odor elimination day or night
  • Eliminates Odor – Not a “masking agent”; contains no irritating fragrances
  • Modifies the odor molecule to a non-odorous state sothat the odor can no longer be detected by the human olfactory system
  • Broad Spectrum – Works on virtually every odor
  • Green – Recognized by the EPA’s “Safer Choice” program
  • No hazardous VOCs, Ecological – Does not bioaccumulate
  • Covers approximately 250 square feet for 30 days
  • Requires Certification
Dimensions & Measurements
Size
8 oz
Characteristics & Features
Collection
Fresh Wave IAQ®
Color Finish Name
White
Warranty & Product Information
Application
Industrial, Institutional
Green Seal Certified
No
Product Type
Citrus, Floral