This product requires certification to purchase.

FloodStop Ice Maker Kit

Onsite Pro

FloodStop Ice Maker Kit

  • Fast #
  • Part #IPS20020
  • Item #9952149
  • Manufacturer Part #20020
3.6 out of 5 Customer Rating
Brand image
Onsite Pro

FloodStop Ice Maker Kit

  • Fast #
  • Part #IPS20020
  • Item #9952149
  • Manufacturer Part #20020
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • FloodStop FS1/4C is a point of use, leak detection and automatic water shut?off system designed for residential and commercial dwellings.
  • The FS1/4C uses a motorized ball valve to automatically shut off the water supply whenever your icemaker, water filter or supply line leaks
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in
Pressure - Maximum
250 psi
Valve Size
1/4 in
Characteristics & Features
Brand Model Compatibility
FloodStop FS1/4C Ice Maker
Material
Brass
Warranty & Product Information
Application
Ice Makers, Water Filters
NSF Certified
No
Product Type
Floodstop
Type
IPS20020
UL Listed
Yes
UPC
764651200201