This product requires certification to purchase.

1 in. ABS Adjustable Float Collar

Orenco Systems

1 in. ABS Adjustable Float Collar

  • Fast #
  • Part #OMFCOLLAR1
  • Item #1839828
  • Manufacturer Part #MFCOLLAR1
3.6 out of 5 Customer Rating
Brand image
Orenco Systems

1 in. ABS Adjustable Float Collar

  • Fast #
  • Part #OMFCOLLAR1
  • Item #1839828
  • Manufacturer Part #MFCOLLAR1
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Float collar for 1" SCH 40 pipe are the simplest, most reliable way to attach liquid level control floats
  • Quick release clip requires no special tools to mount or adjust
  • Accommodates two float cord diameters
  • Requires Certification
Dimensions & Measurements
Diameter
1 in
Characteristics & Features
Material
Plastic
Material Type
ABS
Warranty & Product Information
NSF Certified
No
Product Type
Collar
UL Listed
No