This product requires certification to purchase.

24 in. Plastic Grade Ring

Orenco Systems

24 in. Plastic Grade Ring

  • Fast #
  • Part #OGRI24
  • Item #1876709
  • Manufacturer Part #GRI24
5 out of 5 Customer Rating
Brand image
Orenco Systems

24 in. Plastic Grade Ring

  • Fast #
  • Part #OGRI24
  • Item #1876709
  • Manufacturer Part #GRI24
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Insert only
  • Grade ring insert for all 24" PVC ribbed pipe
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
24 in
Characteristics & Features
Material
Plastic
Material Type
ABS
Warranty & Product Information
NSF Certified
No
Product Type
Grade Ring
UL Listed
No