This product requires certification to purchase.

72 in. Treatment System

Orenco Systems

AdvanTex® 72 in. Treatment System

  • Fast #
  • Part #OAX20RTMODE1B30P
  • Item #4486696
  • Manufacturer Part #AX20RT-MODE1B/30-P
5 out of 5 Customer Rating
Brand image
Orenco Systems

AdvanTex® 72 in. Treatment System

  • Fast #
  • Part #OAX20RTMODE1B30P
  • Item #4486696
  • Manufacturer Part #AX20RT-MODE1B/30-P
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Height
72 in
Length
102 in
Weight
923 lb
Width
62 in
Characteristics & Features
Collection
AdvanTex®
Warranty & Product Information
NSF
NSF 40
NSF Certified
Yes