This product requires certification to purchase.

4 in. Effluent Filter for 3034

Orenco Systems

Biotube® 4 in. Effluent Filter for 3034

  • Fast #
  • Part #OFTI0418W
  • Item #1839825
  • Manufacturer Part #FTI0418-W
3.3 out of 5 Customer Rating
Brand image
Orenco Systems

Biotube® 4 in. Effluent Filter for 3034

  • Fast #
  • Part #OFTI0418W
  • Item #1839825
  • Manufacturer Part #FTI0418-W
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Cartridge only
  • Ideal for residential septic tanks
  • Prevent large solids from leaving the tank, dramatically improving wastewater quality and extending the life of residential drain fields
  • Fits Type 3034 outlet pipe
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
4 in
Height
18 in
Characteristics & Features
Brand Model Compatibility
3034
Collection
Biotube®
Warranty & Product Information
NSF Certified
No
Product Type
Effluent Filter
UL Listed
No