This product requires certification to purchase.

18 in. 4 Bolt Fiberglass Lid with Polyurethane Gasket in Green

Orenco Systems

DuraFiber™ 18 in. 4 Bolt Fiberglass Lid with Polyurethane Gasket in Green

  • Fast #
  • Part #OFLD18G
  • Item #7602310
  • Manufacturer Part #FLD18G
4.6 out of 5 Customer Rating
Brand image
Orenco Systems

DuraFiber™ 18 in. 4 Bolt Fiberglass Lid with Polyurethane Gasket in Green

  • Fast #
  • Part #OFLD18G
  • Item #7602310
  • Manufacturer Part #FLD18G
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Diameter
18 in
Height
1-1/2 in
Length
20-1/5 in
Characteristics & Features
Collection
DuraFiber™
Color Finish Name
Green
Material
Fiberglass, Plastic
Material Type
Polyurethane
Warranty & Product Information
NSF Certified
No
Product Type
Gasket, Lid
UL Listed
No