This product requires certification to purchase.

Plastic Float Switch Assembly

Orenco Systems

Plastic Float Switch Assembly

  • Fast #
  • Part #OMF1N
  • Item #7101084
  • Manufacturer Part #MF1N
3.8 out of 5 Customer Rating
Brand image
Orenco Systems

Plastic Float Switch Assembly

  • Fast #
  • Part #OMF1N
  • Item #7101084
  • Manufacturer Part #MF1N
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Solvent Weld
End Connections
Solvent Weld
Fitting Size 1
1 in
Fitting Sizes
1 in
Characteristics & Features
Material
Plastic
Material Type
ABS
Electrical & Operational Information
Temperature Range
Up to 140 Deg F
Warranty & Product Information
NSF Certified
No
UL Listed
Yes