This product requires certification to purchase.

Plastic Mechanical Float

Orenco Systems

Plastic Mechanical Float

  • Fast #
  • Part #OMF1P
  • Item #7101083
  • Manufacturer Part #MF1P
5 out of 5 Customer Rating
Brand image
Orenco Systems

Plastic Mechanical Float

  • Fast #
  • Part #OMF1P
  • Item #7101083
  • Manufacturer Part #MF1P
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Float switch assembly can be mounted in pump vaults, effluent screens, pump basins, and risers
  • Preassembled with one or more floats mounted on a 1" PVC float stem
  • Floats are color-coded to indicate their function
  • Comes with 10' cord
  • Requires Certification
Dimensions & Measurements
Cord Length
10 ft
Characteristics & Features
Material
Plastic
Material Type
PVC
Electrical & Operational Information
Temperature Range
Up to 140 Deg F
Warranty & Product Information
NSF Certified
No
UL Listed
Yes